Suburban Bolt And Supply
#12-24 Socket Head Cap Screw, Plain Steel, 1 in L
- Zoro #: G703464311
- Mfr #: A0440140100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #12-24
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.34
Must order in multiples of 100
Subtotal: $34.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440140048
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440140056
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440140032
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4470030035
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440200056LH
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470080040U
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 8 in L A2440320800
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2-3/4 in L A2440400248
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L A6440120080
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-3/4 in L, 25 PK U55050.037.0175
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Aluminum, 5/8 in L ZS72051C10
- Suburban Bolt And Supply Socket Head Cap Screws