Suburban Bolt And Supply
#12-24 Socket Head Cap Screw, Plain Steel, 2-1/2 in L
- Zoro #: G703464601
- Mfr #: A0440140232
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #12-24
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$1.09
Must order in multiples of 100
Subtotal: $109.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440140132
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440140148
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440140116
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 30 mm L A4470050030U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in L A0440240400LH
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 9 in L A0441000900U
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440040020
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L A4490050012FLZ
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2450160232
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440160075
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440100232H
- Suburban Bolt And Supply Socket Head Cap Screws