Suburban Bolt And Supply
#12-28 Socket Head Cap Screw, Plain Steel, 1/2 in L
- Zoro #: G703482087
- Mfr #: A0500140032
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #12-28
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$1.95
Must order in multiples of 20
Subtotal: $39.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 1/4 in L A0500140016
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0500140116
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450320148K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440080065
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4440080012Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440050040
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490050016
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440040025
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500120040N
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in L, 50 PK 320728-50
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Chrome Plated Steel, 3 in L, 5 PK 79911
- Suburban Bolt And Supply Socket Head Cap Screws