Suburban Bolt And Supply
1/2 X 2-1/2 SQ HD TOOLPOST 1/2 DOG
- Zoro #: G103495434
- Mfr #: A0080320232TPD
Key Features
- Item: Square Head Bolt
- Point type: 1/2 Dog
- Overall Length: 2-1/2"
- Thread Size: 1/2"
- System of Measurement: Inch
- Package Quantity: 1
$18.63
Must order in multiples of 5
Subtotal: $93.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0080320232TPD
- Zoro #G103495434
- Country of OriginUnknown
- Category Square Head Bolts
Dimensions
Overall Length | 2-1/2" |
Thread Size | 1/2" |
Details
Item | Square Head Bolt |
Point type | 1/2 Dog |
System of Measurement | Inch |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A0080320232TPD
Explore more
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, 3/4"-10 Thread Size, 7-1/2" Lg A0620480732SQ
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, #1-8 Thread Size, 26" Lg A062HA1216
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, 1-1/2"-6 Thread Size, 28" Lg A0371322800SQ
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, 1-1/4"-7 Thread Size, 7-1/2" Lg A0371160732B7
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, #1-8 Thread Size, 11" Lg A03710011008
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, 1/2"-13 Thread Size, 3-1/2" Lg A03703203328
- SUBURBAN BOLT AND SUPPLY 7/16 X 2 SQ HD TOOLPOST 1/2 DOG A0080280200TPD
- SUBURBAN BOLT AND SUPPLY 3/4 X 3-1/4 SQ HD TOOLPOST 1/2 DOG A0080480316TPD
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 2 SQ HD TOOLPOST 1/2 DOG A0080400200TPD
- ZORO SELECT Square Head Bolt, Steel, Class 8, Black Oxide, M20-2.50 Thread Size, 70 mm Lg, 10 PK M01030.200.0070
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3 SQ HD TOOLPOST SCREW A0080320300TP
- Suburban Bolt And Supply Square Head Bolts