Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L
- Zoro #: G803493334
- Mfr #: A2440160132#N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 1-1/2 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$2.99
Must order in multiples of 50
Subtotal: $149.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A2440160132#N
- Zoro #G803493334
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1/4"-20 |
Length | 1-1/2 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A2440160132#N
Explore more
- SUBURBAN BOLT AND SUPPLY #8-36 Socket Head Cap Screw, Plain Steel, 1 in L A0450100100
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 40 mm L A4440060040U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 16 mm L A4470060016H
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 4 in L A0440200400H
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm L A4440050040Z
- SUBURBAN BOLT AND SUPPLY M27 Socket Head Cap Screw, Plain Alloy Steel, 250 mm L A4440270250
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440240148#
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Blue Steel, 30 mm L A4440160030KB
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 90 mm L A4440120090BD
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 65 mm L, 250 PK 875389-250
- J.W. WINCO GN606-M6-20-AN Socket Head Cap Screw 606-M6-20-AN
- Suburban Bolt And Supply Socket Head Cap Screws