Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L
- Zoro #: G903493388
- Mfr #: A2440160116FT
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
$0.89
Must order in multiples of 100
Subtotal: $89.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A2440160116FT
- Zoro #G903493388
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1/4"-20 |
Length | 1-1/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Fastener Industry Standards | ASME B18.3 |
Thread Style | Fully Threaded |
Reviews of Suburban Bolt And Supply #A2440160116FT
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0470160032Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4470100014
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 180 mm L A4440160180H
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470240116U
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 5/16 in L A0440060020LH
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4440080014
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440400332FT
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L A4440050016LHZ
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 25 mm L A4440080025KN
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 7/16 in L, 100 PK 195957-100
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3/4 in L, 130 PK B07000.062.0075
- Suburban Bolt And Supply Socket Head Cap Screws