Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L
- Zoro #: G203493149
- Mfr #: A2440160032N
Key Features
- Dia./Thread Size: 1/4"-20
- Length: 1/2 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
$6.45
Must order in multiples of 100
Subtotal: $645.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440080232
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1 in L A0440120100K
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 10 mm L A4440050010K
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4490100040
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L A0440200232Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0480120040
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440400232D
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490200040NP
- SUBURBAN BOLT AND SUPPLY 1-1/4"-12 Socket Head Cap Screw, Plain Steel, 14 in L A0451161400XT
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 2500 PK 988882-2500
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 50 PK 12C62KCSS
- Suburban Bolt And Supply Socket Head Cap Screws