Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2 in L
- Mfr # A2470160200
- Zoro # G703492031
$0.89
/eaSold in multiples of 100 for $89.00
Subtotal: $89.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
- Min. Tensile Strength 70,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2470320216
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2480120048
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2470100032
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450280116
- SUBURBAN BOLT AND SUPPLY M42 Socket Head Cap Screw, Plain Steel, 240 mm L A4440420240
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L A0440120148Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 30 mm L A4440060030D
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2490100100T
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 30 mm L A4490080030B
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 85 mm L, 200 PK 220595-200
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490160024FU
- Suburban Bolt And Supply Socket Head Cap Screws