Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L
- Zoro #: G703493298
- Mfr #: A2440160048
Key Features
- Dia./Thread Size: 1/4"-20
- Length: 3/4 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
$0.52
Must order in multiples of 100
Subtotal: $52.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 25 mm L A4440060025K
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0470060048Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2490240132
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440120432
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/8 in L A0440160108
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470100116
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 60 mm L A4440080060UN
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4470040016
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4492.50012
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 10 PK 67801
- 80/20 M4-0.70 Socket Head Cap Screw, Black Zinc Plated Steel, 12 mm L 75-3563
- Suburban Bolt And Supply Socket Head Cap Screws