Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L
- Zoro #: G903492558
- Mfr #: A2490160056
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.36
Must order in multiples of 100
Subtotal: $36.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2490160032
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2490160040
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2490160048
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 170 mm L A4440100170
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440180055
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 6 in L A0440200600
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450120048N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Yellow Zinc Plated Steel, 50 mm L A4440060050ZYD
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440480532N
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 1000 PK 191092-1000
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 10 PK 12C100KCSS
- Suburban Bolt And Supply Socket Head Cap Screws