Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L
- Zoro #: G903481910
- Mfr #: A0440160132K
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Length: 1-1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$0.32
Must order in multiples of 100
Subtotal: $32.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4490060010
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 130 mm L A4440080130U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 70 mm L A4440100070U
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 6 in L A0470320600
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 4-3/4 in L A0440160448
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 40 mm L A4440060040K
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440100030#
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm L A4440160050UN
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440320148
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 14 in L, 10 PK 686571-10
- AMPG 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L ZSQ60112C16
- Suburban Bolt And Supply Socket Head Cap Screws