Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L
- Zoro #: G203481917
- Mfr #: A0440160116LH
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 1-1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Low
- Drive Type: Hex Socket
- Min. Tensile Strength: 140,000 psi
$0.33
Must order in multiples of 100
Subtotal: $33.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5 in L A0440160500U
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 80 mm L A4440160080U
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0480160048Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4470050012Z
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450320116K
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440200148U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 16 mm L A4440060016UN
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0450320300FT
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 150 mm L A6440080150
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in L 50F600KCSS
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain 316 Stainless Steel, 45 mm L, 1500 PK 905734-1500
- Suburban Bolt And Supply Socket Head Cap Screws