Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Zoro #: G603482576
- Mfr #: A0440160148HD
Key Features
- Dia./Thread Size: 1/4"-20
- Length: 1-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$0.94
Must order in multiples of 50
Subtotal: $47.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/8 in L A0440240108
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0470240532
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 110 mm L A4440100110H
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0441160532
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4440080025Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0440160348H
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6440060035
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Blue Steel, 25 mm L A4440160025HB
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440080025
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 30 mm L, 100 PK M5030CSB
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L, 1000 PK 369469-1000
- Suburban Bolt And Supply Socket Head Cap Screws