Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 1/4 in L
- Mfr # A0490160016
- Zoro # G403460453
$0.16
/eaMust order in multiples of 100
Subtotal: $16.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-20
- Length 1/4 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Button
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 100 mm L A4440240100H
- SUBURBAN BOLT AND SUPPLY M36 Socket Head Cap Screw, Plain Steel, 160 mm L A4440360160U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0470160300
- SUBURBAN BOLT AND SUPPLY M27 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4440270070
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6470040010
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0450480348
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L A4440050016LHZ
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2450160200
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 3/16 in L A0490080012
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Aluminum, 3-5/8 in L ZPS72038C48
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 800 PK 932631-800
- Suburban Bolt And Supply Socket Head Cap Screws