Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in L
- Zoro #: G603461021
- Mfr #: A0490160200
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Length: 2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
$0.30
Must order in multiples of 100
Subtotal: $30.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490060116
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Alloy Steel, 130 mm L A4440180130
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 4 in L A0470160400
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4490040030
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470200116U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490160016
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440480116N
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 16 mm L A4440050016KB
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 22 mm L A6440040022
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 10 mm L A4490050010FL
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 6 in L, 50 PK SDSC0380600CP-PK50
- Suburban Bolt And Supply Socket Head Cap Screws