Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 3 1/2 in L
- Zoro #: G303459946
- Mfr #: A0470160332
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3 1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Drive Size: N/A
$0.62
Must order in multiples of 100
Subtotal: $62.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0470160332 Specifications
- Zoro #: G303459946
- Mfr #: A0470160332
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3 1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Drive Size: N/A
- Package Quantity: 1
- Min. Tensile Strength: 130,000 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Thread Length: N/A
- Screw Style: Socket Head Cap Screw
- Thread Style: Partially Threaded
- Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0470160332
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 3/4 in L A0470160148H
- SUBURBAN BOLT AND SUPPLY M8-1.00 Socket Head Cap Screw, Plain Steel, 80 mm L A4450080080
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4490050012
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 4 1/2 in L A0450240432
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 3/4 in L A0490400048
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 3/4 in L A0441000448
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6440030035
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1 3/4 in L A0450120148UN
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 100 mm L A4440060100HB
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L, 10 PK 67443
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2 in L, 5 PK 79827
- Suburban Bolt And Supply Socket Head Cap Screws