Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in Length
Mfr # A0440160300N
Zoro # G603482446
Sold in multiples of 50 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3 in
- Drive Type Hex
- Material Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length A0470240132
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 16 mm Length A4470060016
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length A0480240048
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length A0440240316H
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1 in Length A0480120100
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in Length A0440200040U
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length A0440060024Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length A6490080012
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3-3/4 in Length A0450320348
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK U51041.019.0075
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length A6490040020
- Suburban Bolt And Supply Socket Head Cap Screws