Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L
- Mfr # A0440160048U
- Zoro # G503482072
$0.24
/eaSold in multiples of 100 for $24.00
Subtotal: $24.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-20
- Length 3/4 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4470100030
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 40 mm L A4470080040Z
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0500240056
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0440120348
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L A0450400232Z
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 90 mm L A4440240090
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440240048N
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 5/16 in L A0490100020
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200UN
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 110 mm L, 50 PK 622054-50
- NEWPORT FASTENERS #5-44 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 100 PK 569451-100
- Suburban Bolt And Supply Socket Head Cap Screws