Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in Length
Mfr # A0490160024FU
Zoro # G203486677
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/8 in
- Drive Type Hex
- Material Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 20 mm Length A4440050020U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length A6470050014
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 16 mm Length A4470060016
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm Length A4440030010H
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length A0440400232U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length A0440240132
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 150 mm Length A4470240150
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in Length A0470320400
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 5 in Length A0450400500
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 10 PK M07000.200.0090
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07040.006.0050
- Suburban Bolt And Supply Socket Head Cap Screws