Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 4-3/4 in L
- Mfr # A0440160448
- Zoro # G803459071
$2.85
/eaSold in multiples of 50 for $142.50
Subtotal: $142.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-20
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5 in L A0440160500
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440160316
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 6-1/4 in L A0440160616
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 10 mm L A4440050010U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 40 mm L A4440060040K
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 7/16 in L A0440120028
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 6-1/2 in L A2440480632
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0500120056
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 110 mm L A6440060110
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 532181-100
- USA INDUSTRIALS #4-40 x 5/16 in Hex Button Socket Head Cap Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-675
- Suburban Bolt And Supply Socket Head Cap Screws