Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 5 in L
- Zoro #: G503482607
- Mfr #: A0440160500U
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Length: 5 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$2.05
Must order in multiples of 20
Subtotal: $41.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4470160080
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440080030LH
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0480160116
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440100060
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450400132U
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440560432
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 130 mm L A6440100130
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440480116UD
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2450120024
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 120 mm L K1160.12X120
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, Stainless steel, 7 in L, 10 PK 31F87KCSS
- Suburban Bolt And Supply Socket Head Cap Screws