Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 7/8 in L
- Zoro #: G903459490
- Mfr #: A0470160056
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.16
Must order in multiples of 100
Subtotal: $16.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470160116
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470160032
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0470160100
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440200316H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4470120070
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 130 mm L A4440080130H
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1 in L A0480120100N
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Blue Steel, 70 mm L A4440200070KB
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 55 mm L A6440040055
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440240232K
- TITAN FASTENERS M6 x 1.0 x 10mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 100 BSW06010
- Suburban Bolt And Supply Socket Head Cap Screws