Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 8 1/4 in L
- Zoro #: G703482605
- Mfr #: A0440160816
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Length: 8 1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$8.19
Must order in multiples of 10
Subtotal: $81.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L A4470100045Z
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440240055
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450320132
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in L A0440240100
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440120040K
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4470060020
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L A4470040016Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6440100040
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4470030012
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 1-1/2 in L, 25 PK 25F112KCSS
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 22 mm L, 50 PK M51050.050.0022
- Suburban Bolt And Supply Socket Head Cap Screws