Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L
- Mfr # A0490160032Z
- Zoro # G703460900
$0.21
/eaMust order in multiples of 100
Subtotal: $21.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Screw Head Type Button
- Drive Type Hex
- Min. Tensile Strength 120,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0490240116Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0490200048Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0490200040Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 5 in L A0440400500Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 4 in L A0440200400K
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 1 in L A0440050100
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 45 mm L A4440060045KN
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 6 in L A0440160600XT
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440400248N
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2 in L A0470480200
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 100 PK U51041.019.0400
- Suburban Bolt And Supply Socket Head Cap Screws