Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L
- Mfr # A0440160040Z
- Zoro # G803464556
$0.24
/eaMust order in multiples of 100
Subtotal: $24.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Screw Head Type Socket
- Drive Type Hex
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0450160048Z
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L A0450320148Z
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0440060024Z
- SUBURBAN BOLT AND SUPPLY #4-48 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450060032
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 7 in L A0471160700
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 75 mm L A4440120075U
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470080040
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Brass, 3/8 in L A3500160024
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2450160332
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK 630637-100
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-1/8 in L ZPS60210F44
- Suburban Bolt And Supply Socket Head Cap Screws