Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L
- Zoro #: G703460849
- Mfr #: A0490160040Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.19
Must order in multiples of 100
Subtotal: $19.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0490160100Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0490160132Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0490160048Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3 in L A0450120300U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 20 mm L A4440100020U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4490060060
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0441000216N
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6440080050
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440100060
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 20 mm L A4470040020H
- NEWPORT FASTENERS #3-48 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 1000 PK 814569-1000
- Suburban Bolt And Supply Socket Head Cap Screws