Suburban Bolt And Supply
1/4"-20 x 1 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel
- Zoro #: G603487397
- Mfr #: A0300160132FZ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: 1/4"-20
- Fastener Length: 1 1/2 in
- Material: Steel
- Finish: Zinc Plated
- Head Type: Flat
- Drive: Slotted
- Package Quantity: 1
$0.08
Must order in multiples of 200
Subtotal: $16.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0300160132FZ Specifications
- Zoro #: G603487397
- Mfr #: A0300160132FZ
- Item: Machine Screw
- Thread Size: 1/4"-20
- Fastener Length: 1 1/2 in
- Material: Steel
- Finish: Zinc Plated
- Head Type: Flat
- Drive: Slotted
- Package Quantity: 1
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Standards: ASME B18.6.3
- Thread Direction: Right Hand
- Thread Style: Fully Threaded
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0300160132FZ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8"-11 x 1 1/2 in Slotted Flat Machine Screw, Plain Stainless Steel A2300400132F
- SUBURBAN BOLT AND SUPPLY #8 x 1/2 in Slotted Pan Machine Screw, Plain Stainless Steel A2090100032P
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2 1/4 in Slotted Flat Machine Screw, Plain Stainless Steel A2300160216F
- SUBURBAN BOLT AND SUPPLY #10-32 x 1 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel A0310120116PZ
- SUBURBAN BOLT AND SUPPLY M5-0.80 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel A4320050025PZ
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel A2180040016P
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Slotted Hex Machine Screw, Plain Stainless Steel A2240100024HWSEMS
- SUBURBAN BOLT AND SUPPLY #8-32 x 2 1/2 in Slotted Oval Machine Screw, Chrome Plated Brass A3300100232VC
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel A0300200032FUZ
- NEWPORT FASTENERS 1/4"-20 x 2 1/2 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 1000 PK 695154
- PRIME-LINE Machine Screw, Oval Head Phillip Drive #4-40 X 1in 18-8 Stainless Steel 25PK 9010371
- Suburban Bolt And Supply Machine Screws