Suburban Bolt And Supply
1/4-20 X 1-1/2 THUMB SCREW ZINC W/SHLD
- Zoro #: G603487311
- Mfr #: A0300160132THSZ
Key Features
- Head Type: Thumb
- Thread Size: 1/4"-20
- Material: Steel
- Finish: Zinc Plated
- Length: 1-1/2"
- System of Measurement: Inch
- Item: Machine Screw
- Tensile Strength: 60,000 PSI
$0.53
Must order in multiples of 50
Subtotal: $26.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0300160132THSZ Specifications
- Zoro #: G603487311
- Mfr #: A0300160132THSZ
- Head Type: Thumb
- Thread Size: 1/4"-20
- Material: Steel
- Finish: Zinc Plated
- Length: 1-1/2"
- System of Measurement: Inch
- Item: Machine Screw
- Tensile Strength: 60,000 PSI
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0300160132THSZ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/2 THUMB SCREW ZINC A0300200032THZ
- SUBURBAN BOLT AND SUPPLY 14 X 1 ROUND U DRIVE SCREW A0150160100
- SUBURBAN BOLT AND SUPPLY 10-24 X 1 THUMB SCREW ZINC A0300120100THZ
- SUBURBAN BOLT AND SUPPLY #2 X 1/2 ROUND U DRIVE SCREW A0150040032
- SUBURBAN BOLT AND SUPPLY 10-24 X 3/4 THUMB SCREW ZINC A0300120048THZ
- SUBURBAN BOLT AND SUPPLY 6-32 X 5/8 THUMB SCREW ZINC A0300080040THZ
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-1/2 THUMB SCRW ZNC YEL A0300200132THZYD
- NEWPORT FASTENERS 8-32 X 1" Thumb Screws/Type P/No Shoulder/Steel/Zinc , 2000PK 321573
- ZORO SELECT Thumb Screw, Knurled, 1/4-20 x 3/4" L, pk 5 4049-SL
- ZORO SELECT U Drive Screw, 3/8" L, #4, ss, pk 100 DSS-0406-100
- UNICORP Washer-Faced Knurled Thumb Screw, 7/16 THS1095-M04-F16-1032
- Suburban Bolt And Supply Thumb Screws