Suburban Bolt And Supply

1/4-20 X 1 NYLON SOC SET (Discontinued)

Key Features
  • System of Measurement: Inch
  • Thread Size: 1/4"-20
  • Overall Length: 1 in
  • Material: Steel
  • Finish: Plain
  • Drive Type: Socket
See all product information
This Product is Discontinued
Shop for all Set Screws
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents