Suburban Bolt And Supply
1/4-20 X 1/2 SOCKET SET SCREW CONE POINT
- Zoro #: G103460777
- Mfr #: A0510160032C
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 1/4"-20
- Material: Coarse Alloy
- Finish: Black Oxide
- Drive Type: Socket
- Package Quantity: 1
- Point Type: Cone
$0.21
Must order in multiples of 100
Subtotal: $21.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/8 SOCKET SET SCREW CONE POINT A0510160040C
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/4 SOCKET SET SCREW CONE POINT A0510160048C
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1 SOCKET SET SCREW CONE POINT A0510160100C
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 2 SOCKET SET SCREW FLAT POINT A0510200200F
- SUBURBAN BOLT AND SUPPLY 10-24 X 3/4 SOCKET SET SCREW 1/2 DOG POINT A0510120048D
- SUBURBAN BOLT AND SUPPLY M6 X 5 SOCKET SET SCREW A4510060005
- SUBURBAN BOLT AND SUPPLY M4 X 8 SOC SET STAINLESS A6510040008
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/16 SOCKET SET SCREW A0510160020
- SUBURBAN BOLT AND SUPPLY M6 X 12 SOC SET STST A6510060012
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 7/16-14 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK 857176-100
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cone, 30mm, PK50 M07800.100.0030
- Suburban Bolt And Supply Set Screws