Suburban Bolt And Supply
1/4"-20 x 2 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel
- Zoro #: G703490631
- Mfr #: A3320160232V
Key Features
- Item: Machine Screw
- Thread Size: 1/4"-20
- Material: Stainless Steel
- Finish: Plain
- Head Type: Oval
- Drive: Phillips
- Package Quantity: 1
- Tensile Strength: 80,000 psi
$0.67
Must order in multiples of 20
Subtotal: $13.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A3320160232V Specifications
- Zoro #: G703490631
- Mfr #: A3320160232V
- Item: Machine Screw
- Thread Size: 1/4"-20
- Fastener Length: 2 1/2 in
- Material: Stainless Steel
- Finish: Plain
- Head Type: Oval
- Drive: Phillips
- Package Quantity: 1
- Tensile Strength: 80,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Thread Direction: Right Hand
- Thread Style: Fully Threaded
- Standards: ASME B18.6.3
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A3320160232V
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel A2320160048P
- SUBURBAN BOLT AND SUPPLY #10-24 x 1 1/2 in External Hex Hex Machine Screw, Plain Stainless Steel A2300120132H
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel A2330120048V
- SUBURBAN BOLT AND SUPPLY #6-32 x 1 in Slotted Round Machine Screw, Plain Nylon A8300080100R
- SUBURBAN BOLT AND SUPPLY #10 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel A2100120032V
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in Slotted Round Machine Screw, Plain Brass A3300160040R
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 3/4 in External Hex Hex Machine Screw, Zinc Plated Steel A0300200048HZ
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Slotted Binding Machine Screw, Plain Brass A3310120024B
- SUBURBAN BOLT AND SUPPLY #6 x 1 in External Hex Hex Machine Screw, Plain A2090080100H
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Plain Steel, 1000 PK 1408MSW188
- ZORO SELECT #6-32 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 800 PK 0680MSR
- Suburban Bolt And Supply Machine Screws