Suburban Bolt And Supply
1/4-20 X 2-1/2 THUMB SCREW ZINC
- Zoro #: G503487138
- Mfr #: A0300160232THZ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Head Type: Thumb
- Thread Size: 1/4"-20
- Material: Steel
- Finish: Zinc Plated
- Length: 2-1/2"
- System of Measurement: Inch
- Item: Machine Screw
- Tensile Strength: 60,000 PSI
$0.75
Must order in multiples of 20
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0300160232THZ Specifications
- Zoro #: G503487138
- Mfr #: A0300160232THZ
- Head Type: Thumb
- Thread Size: 1/4"-20
- Material: Steel
- Finish: Zinc Plated
- Length: 2-1/2"
- System of Measurement: Inch
- Item: Machine Screw
- Tensile Strength: 60,000 PSI
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0300160232THZ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/2 THUMB SCREW STAINLESS A2300200032TH
- SUBURBAN BOLT AND SUPPLY 8 X 5/16 ROUND U DRIVE SCREW A0150100020
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/4 NYL THUMB SCREW A8300100048TH
- SUBURBAN BOLT AND SUPPLY 6 X 3/16 ROUND U DRIVE SCREW A0150080012
- SUBURBAN BOLT AND SUPPLY 2 X 3/8 ROUND U DRIVE SCREW A0150040024
- SUBURBAN BOLT AND SUPPLY 14 X 1 ROUND U DRIVE SCREW A0150160100
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 THUMB SCREW ZINC W/SHLD A0300160132THSZ
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-1/2 THUMB SCRW ZNC YEL A0300200132THZYD
- ZORO SELECT U Drive Screw, 1 1/4" L, 1/4" Dia, pk 100 UDI-1401250-100P
- ZORO SELECT 10-24X1 1/4 FT THUMB SCR PLAIN ZINC 1020T
- FASCOMP Thumb Screw, 8-32 ThrdX3/8, Al FC7106-A
- Suburban Bolt And Supply Thumb Screws