Suburban Bolt And Supply
1/4-20 X 2 SOCKET SET SCREW
- Mfr # A0510160200
- Zoro # G803461579
$0.76
/eaSold in multiples of 100 for $76.00
Subtotal: $76.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Coarse Alloy
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/4 SOCKET SET SCREW A0510160048
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3 SOCKET SET SCREW A0510160300
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 2-1/4 SOCKET SET SCREW A0510160216
- SUBURBAN BOLT AND SUPPLY M10 X 35 SOCKET SET SCREW A4510100035
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 5/16 SOCKET SET SCREW A0520160020
- SUBURBAN BOLT AND SUPPLY M4 X 6 SOC SET A4510040006
- SUBURBAN BOLT AND SUPPLY M5 X 8 SOCKET SET SCREW A4510050008
- SUBURBAN BOLT AND SUPPLY M5 X 5 SOCKET SET SCREW A4510050005
- SUBURBAN BOLT AND SUPPLY M4 X 8 SOCKET SET SCREW FLAT POINT A4510040008F
- NEWPORT FASTENERS Set Screws, Cup Point, 10-32 x 1", Alloy Steel, Hex Socket, , 100PK 969702-100
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/4 SOCKET SET SCREW KNURLED POINT A0510200016K
- Suburban Bolt And Supply Set Screws