Suburban Bolt And Supply
1/4-20 X 3/16 SOCKET SET SCREW FLAT POINT
Mfr # A0510160012F
Zoro # G003460396
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Type Torx
- Point Type Flat
- Material Coarse Alloy
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT A0520160048F
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SQ HD SET OVAL POINT A0080200040V
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/16 SOCKET SET STAINLESS A2510160020
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW A4510160016
- SUBURBAN BOLT AND SUPPLY M3 X 5 SOCKET SET SCREW FLAT POINT A4510030005F
- SUBURBAN BOLT AND SUPPLY M3 X 4 SOCKET SET SCREW FLAT POINT A4510030004F
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/4 SOCKET SET SCREW OVAL POINT A0510240016V
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/16 SOCKET SET FLAT A0510160020F
- SUBURBAN BOLT AND SUPPLY 1-1/2-12 X 4-1/2 SOCKET SET A0521320432
- ZORO SELECT Set Screw, 32, Cup, PK100 U07852.019.0150
- ZORO SELECT Set Screw, AST, M12x1.75mm, Cup, 35mm, PK50 M07850.120.0035
- Suburban Bolt And Supply Set Screws