Suburban Bolt And Supply
1/4"-20 x 3/8 in Phillips Truss Machine Screw, Plain Stainless Steel
Mfr # A2320160024T
Zoro # G003487041
Sold in multiples of 100 for $52.00
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/8 in
- Head Type Truss
- Drive Phillips
Explore More Products
- SUBURBAN BOLT AND SUPPLY #6-32 x 3/8 in Slotted Pan Machine Screw, Plain Brass A3300080024P
- SUBURBAN BOLT AND SUPPLY #12-24 x 7/8 in Slotted Fillister Machine Screw, Zinc Plated Steel A0300140056
- SUBURBAN BOLT AND SUPPLY #8-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel A0300100300FZ
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Steel A0260120024P
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/4 in Slotted Binding Machine Screw, Zinc Plated Steel A0300080016BZ
- SUBURBAN BOLT AND SUPPLY #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel A0330120116FZ
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 3 in Phillips Round Machine Screw, Zinc Plated Steel A0320240300RZ
- SUBURBAN BOLT AND SUPPLY #10-32 x 7/8 in Phillips Flat Machine Screw, Plain Stainless Steel A2330120056F
- SUBURBAN BOLT AND SUPPLY #4-40 x 5/16 in Phillips Flat Machine Screw, Plain Stainless Steel A2320060020F
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK 63705
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK 54506
- Suburban Bolt And Supply Machine Screws