Suburban Bolt And Supply
1/4"-20 x 5/8 in Slotted Round Machine Screw, Plain Brass
Mfr # A3300160040R
Zoro # G003489663
Sold in multiples of 100 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material Brass
- Finish Plain
Explore More Products
- SUBURBAN BOLT AND SUPPLY M4-0.70 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel A4320040060PZ
- SUBURBAN BOLT AND SUPPLY 1/2"-13 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel A0300320100FZ
- SUBURBAN BOLT AND SUPPLY #8-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel A0300100056PZ
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel A0190120024P
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel A2320100016P
- SUBURBAN BOLT AND SUPPLY #8-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel A0300100300FZ
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel A0300240100TZ
- SUBURBAN BOLT AND SUPPLY #8 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel A2100100300V
- SUBURBAN BOLT AND SUPPLY #6-32 x 5/8 in Phillips Flat Machine Screw, Plain Steel A0180080040F
- ZORO SELECT #6-32 x 9/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 0609MP1
- SUBURBAN BOLT AND SUPPLY #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel A0320140048PZ
- Suburban Bolt And Supply Machine Screws