Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L
- Zoro #: G303491137
- Mfr #: A2450160016
Key Features
- Dia./Thread Size: 1/4"-28
- Length: 1/4 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
$0.76
Must order in multiples of 100
Subtotal: $76.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 20 mm L A4440160020
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 9-1/2 in L A0440480932H
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450160056U
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4440160100
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm L A4440160050U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 35 mm L A4440100035K
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440320200
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440240216N
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A04404002321936
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK M07400.050.0016
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in L, 150 PK 621598-150
- Suburban Bolt And Supply Socket Head Cap Screws