Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/4 in L
- Zoro #: G503463460
- Mfr #: A0500160116
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-28
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.30
Must order in multiples of 100
Subtotal: $30.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500160032
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in L A0500160048
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500160040
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440560432K
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0470160116Z
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440360216
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440100032N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 25 mm L A4440060025KB
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440160116N
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440160025
- NEWPORT FASTENERS M30-3.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm L 994224-1
- Suburban Bolt And Supply Socket Head Cap Screws