Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in L
- Mfr # A0480160100
- Zoro # G503464146
$0.21
/eaSold in multiples of 100 for $21.00
Subtotal: $21.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-28
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/8 in L A0480160024
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 7/8 in L A0480160056
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in L A0480160048
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470160148H
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0450240248
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 50 mm L A4470080050Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Silicon Bronze, 3/4 in L A7440200048
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440060070
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200UN
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 500 PK 212136-500
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L 75-3455
- Suburban Bolt And Supply Socket Head Cap Screws