Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in L
- Mfr # A0500160100
- Zoro # G603463490
$0.16
/eaSold in multiples of 100 for $16.00
Subtotal: $16.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-28
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Button
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0500160148
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0500160132
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0500160116
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440320232H
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0470120248
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0470070016U
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0440320116ST
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440160132D
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440030020
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1 in L A0440080100
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 5/16 in L, 100 PK 890770-100
- Suburban Bolt And Supply Socket Head Cap Screws