Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in L
- Zoro #: G403463638
- Mfr #: A0500160032
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-28
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.11
Must order in multiples of 100
Subtotal: $11.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in L A0500160100
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0500160148
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0500160132
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 7 in L A0470400700
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4470080016
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Zinc Plated Steel, 150 mm L A4440240150Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0500120056
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440100132#
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 40 mm L A4440100040KGM
- AMPG #8-32 Socket Head Cap Screw, Plain Titanium, 1 in L ZS75508C16
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in L, 10 PK 74206
- Suburban Bolt And Supply Socket Head Cap Screws