Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Plain Steel, 2-1/2 in L
- Mfr # A0450160232
- Zoro # G403463034
$0.70
/eaSold in multiples of 100 for $70.00
Subtotal: $70.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-28
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0450160332
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0450160316
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0450160432
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 60 mm L A4440100060U
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 2 in L A0440480200Z
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1 in L A0470140100
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 14 mm L A4470040014Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6440060050
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4470030008
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L 75-3415
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in L, 100 PK U07410.009.0037
- Suburban Bolt And Supply Socket Head Cap Screws