Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Plain Steel, 3-1/2 in L
- Mfr # A0450160332
- Zoro # G003463236
$0.96
/eaSold in multiples of 100 for $96.00
Subtotal: $96.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-28
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0450160232
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450160532
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0450160432
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 12 mm L A4490060012H
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5-1/4 in L A0440200516
- SUBURBAN BOLT AND SUPPLY #4-48 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450060048
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490160032
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440200040
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2450120148
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 2500 PK 532245-2500
- USA INDUSTRIALS M6-1.00 x 60 mm Hex Button Socket Head Cap Screw, Passivated Stainless Steel, 25 PK ZSCRW-181
- Suburban Bolt And Supply Socket Head Cap Screws