Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Plain Steel, 5 in L
- Zoro #: G503462593
- Mfr #: A0450160500
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-28
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$2.75
Must order in multiples of 50
Subtotal: $137.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0450160232
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0450160332
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450160216
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 7/16 in L A0440100028
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0450120048Z
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440200035
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4470040018
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 55 mm L A6440040055
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 10 mm L A4470050010HB
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L, 100 PK 130063-100
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440220050
- Suburban Bolt And Supply Socket Head Cap Screws