Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Plain Steel, 5/8 in L
- Zoro #: G903463435
- Mfr #: A0500160040
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-28
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.11
Must order in multiples of 100
Subtotal: $11.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0500160148
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0500160116
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in L A0500160100
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490040024
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 150 mm L A4440060150
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440200060
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2440200216
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440060070
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0470080024Z
- FOREVERBOLT #10-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in L, 100 PK FBFTFHEADS103212P100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 800 PK 173102-800
- Suburban Bolt And Supply Socket Head Cap Screws