Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Plain Steel, 7/8 in L
- Mfr # A0450160056U
- Zoro # G603483399
$0.28
/eaSold in multiples of 100 for $28.00
Subtotal: $28.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-28
- Length 7/8 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0441080232
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440120032K
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 130 mm L A4440060130
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4440160030Z
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Zinc Plated Steel, 2 in L A0440280200Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1 in L A0450120100U
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440320200
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 25 mm L A4490050025N
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0500120056
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK M51050.060.0080
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L, 10 PK M55050.160.0030
- Suburban Bolt And Supply Socket Head Cap Screws