Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 1 in L
- Mfr # A0450160100Z
- Zoro # G503463026
$0.74
/eaSold in multiples of 100 for $74.00
Subtotal: $74.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Screw Head Type Socket
- Drive Type Hex
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0440160040Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0440320116Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in L A0440400216Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4470060012Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Yellow Zinc Plated Steel, 1 in L A0470320100ZYD
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2490080048
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 40 mm L A4440040040UN
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2450120116
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 35 mm L A4440100035DA
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 50 PK 548734-50
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0441000148
- Suburban Bolt And Supply Socket Head Cap Screws