Suburban Bolt And Supply
1/4-28 X 3/8 SOCKET SET SCREW KNURLED POINT
Mfr # A0520160024K
Zoro # G803462903
Sold in multiples of 100 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Type Torx
- Point Type Knurled Cup
- Material Fine Alloy
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT A0520160048F
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1/2 SOCKET SET SCREW FLAT POINT A0510320032F
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET SCREW A0510320048
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/2 SOCKET SET SCREW FLAT POINT A0510080032F
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/2 SOCKET SET SCREW CONE POINT A0510200032C
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3 SQUARE HEAD SET SCREW A0080160300
- SUBURBAN BOLT AND SUPPLY M12 X 50 SOCKET SET SCREW FLAT POINT A4510120050F
- SUBURBAN BOLT AND SUPPLY M12 X 80 SOC SET FLAT PT A4510120080F
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-3/4 SQ HD SET 1/2 DOG A0080400148D
- MIDWEST FASTENER 1/2"-13 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 4PK 70815
- KOHLER Set Screw, M6-1Mm X 6Mm 3002768
- Suburban Bolt And Supply Set Screws