This Product is Discontinued
Suburban Bolt And Supply
#2-56 Socket Head Cap Screw, Plain Steel, 1/8 in L (Discontinued)
- Zoro #: G503458893
- Mfr #: A0490040008
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #2-56
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0490040008
- Zoro #G503458893
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #2-56 |
Length | 1/8 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Button |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Reviews of Suburban Bolt And Supply #A0490040008
Explore more
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490040024
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490040032
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 3/16 in L A0490040012
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0490200332
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0480320132
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0450120032Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 50 mm L A4440040050KN
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 90 mm L A4440240090UB
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 50 mm L A4440120050UB
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 2 in L 0016656
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 50 PK 576227-50
- Suburban Bolt And Supply Socket Head Cap Screws