Suburban Bolt And Supply
#2-56 Socket Head Cap Screw, Plain Steel, 3/8 in L
- Mfr # A0490040024
- Zoro # G503458695
$0.15
/eaSold in multiples of 100 for $15.00
Subtotal: $15.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #2-56
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Button
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 3/16 in L A0490040012
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490040032
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 12 mm L A4470030012U
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470120048
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0440200300
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0470320248
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 65 mm L A4440100065UN
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440030012
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4472.50008
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3 in L, 4 PK 79947
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in L, 100 PK U51050.016.0275
- Suburban Bolt And Supply Socket Head Cap Screws